This product requires certification to purchase.

Threaded 4 x 2-1/2 in. Assembled Fire Hydrant

James Jones Company

J-4000 Triton® Series Threaded 4 x 2-1/2 in. Assembled Fire Hydrant

  • Fast #
  • Part #JJ40408HPL
  • Item #1684472
  • Manufacturer Part #J-4040-8H
5 out of 5 Customer Rating
Brand image
James Jones Company

J-4000 Triton® Series Threaded 4 x 2-1/2 in. Assembled Fire Hydrant

  • Fast #
  • Part #JJ40408HPL
  • Item #1684472
  • Manufacturer Part #J-4040-8H
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
4 in
Fitting Size 2
2-1/2 in
Fitting Sizes
4 in x 2-1/2 in
Pressure - Maximum
250 psi
Characteristics & Features
Collection
J-4000 Triton® Series
Material
Cast Iron
Warranty & Product Information
AWWA
AWWA C-503
FM Approved
Yes
UL Listed
Yes