Single Bowl Porcelain Vanity Top in Classic White
Single Bowl Porcelain Vanity Top in Classic White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
James Martin Vanities Undermount Bathroom Sink in White
Part #JSNKRCTWHT
- 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5-17
- Color Finish Category:
- Whites
- Color Finish Name:
- Classic White
- Depth:
- 23-1/2 in
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- Energy Star Compliant:
- No
- Faucet Center Size:
- 8 in
- Faucet Included:
- No
- Faucet Mount:
- Top Mount
- GSA Approved:
- No
- Height:
- 3 cm
- IAPMO Listed -:
- Yes
- Installation Type:
- Undermount
- LED Light:
- No
- Length:
- 23-1/2 in
- Material:
- Man-made Stone
- Mirror Included:
- No
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Overflow Included:
- Yes
- Sink Bowl Size:
- 15-11/16 in x 11 in x 5-3/4 in
- Sink Depth:
- 5-3/4 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Porcelain
- Sink Size, Overall:
- 36 in x 23-1/2 in
- Size:
- 23-1/2 in x 36 in
- Thickness:
- 3 cm
- Vanity Top Shape:
- Rectangle
- Width:
- 36 in
- cUPC Certified:
- No