This product requires certification to purchase.

2 in. Carbon Steel Full Port Socket Weld CL400 Fire-Tite Ball Valve w/Xtreme Seats

Jamesbury

Series 4000 2 in. Carbon Steel Full Port Socket Weld CL400 Fire-Tite Ball Valve w/Xtreme Seats

  • Fast #
  • Part #J4DB2236XT1K
  • Item #4428077
  • Manufacturer Part #4DB2236XT111
5 out of 5 Customer Rating
Brand image
Jamesbury

Series 4000 2 in. Carbon Steel Full Port Socket Weld CL400 Fire-Tite Ball Valve w/Xtreme Seats

  • Fast #
  • Part #J4DB2236XT1K
  • Item #4428077
  • Manufacturer Part #4DB2236XT111
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connections
Socket Weld
Pressure Class
400#
Valve Size
2 in
Characteristics & Features
Collection
Series 4000
Valve Body Material
Carbon Steel
Valve Body Style
3 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Xtreme
Valve Type
Ball Valve
Warranty & Product Information
Type
J4DB2236XTAK