This product requires certification to purchase.

3 in. Stainless Steel 150# High Performance Lug Butterfly Valve w/ Xtreme seat

Jamesbury

Series 815 3 in. Stainless Steel 150# High Performance Lug Butterfly Valve w/ Xtreme seat

  • Fast #
  • Part #J815L113600XZM
  • Item #3295798
  • Manufacturer Part #MA0021236
5 out of 5 Customer Rating
Brand image
Jamesbury

Series 815 3 in. Stainless Steel 150# High Performance Lug Butterfly Valve w/ Xtreme seat

  • Fast #
  • Part #J815L113600XZM
  • Item #3295798
  • Manufacturer Part #MA0021236
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Provides long-lasting tight shut-off capability, excellent flow characteristics and long service life
  • Requires Certification

Specifications

ANSI:
ANSI 150, ANSI 300, ANSI B16.34
API:
API 607, API 609
ASME:
ASME Class 150, ASME Class 300, ASME B16.34
ASTM:
ASTM A351, ASTM A216, ASTM A494
Collection:
Series 815
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Flanged
FM Approved:
No
ISO:
ISO 10497-5:2004
MSS:
MSS SP-61, MSS SP-68
Material:
Stainless Steel, Plastic
Material Type:
316, Xtreme
Maximum Temperature:
500
NSF Certified:
No
Pressure - Maximum:
150 psi
Pressure Class:
150#
Recommended Valve Application:
Water, Oil, Gas, Steam, Chlorine, Oxygen
Schedule Class:
80
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
Lug
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle;Gear Operator
Valve Seat Material:
Xtreme
Valve Size:
3 in
Valve Type:
Butterfly Valve