This product requires certification to purchase.

1/2 in. Carbon Steel Standard Port Socket Weld 1000# Ball Valve w/PTFE Seats

Jamesbury

Value-Line® Series 3 1/2 in. Carbon Steel Standard Port Socket Weld 1000# Ball Valve w/PTFE Seats

  • Fast #
  • Part #J3C2236MT3D
  • Item #3933092
  • Manufacturer Part #MA0012391
5 out of 5 Customer Rating
Brand image
Jamesbury

Value-Line® Series 3 1/2 in. Carbon Steel Standard Port Socket Weld 1000# Ball Valve w/PTFE Seats

  • Fast #
  • Part #J3C2236MT3D
  • Item #3933092
  • Manufacturer Part #MA0012391
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-216 WCB
Clean Bagged:
No
Collection:
Value-Line® Series 3
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Handle Material:
Carbon Steel
Height:
2-1/5 in
IAPMO Listed:
No
Length:
2-19/50 in
Material:
Carbon Steel
Maximum Temperature:
100
Minimum Temperature:
-20
NSF Certified:
No
Pressure - Maximum:
1000 psi
Pressure Class:
1000#
Temperature Range:
-20 to 500 Deg F (-29 to 260 Deg C)
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
3 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Type:
Ball Valve
Weight:
1 lb