This product requires certification to purchase.

1/2 in. Carbon Steel Full Port NPT 1000# Fire-Tite Ball Valve w/Filled PTFE Seats

Jamesbury

Value-Line™ Series 6F 1/2 in. Carbon Steel Full Port NPT 1000# Fire-Tite Ball Valve w/Filled PTFE Seats

  • Fast #
  • Part #J6F2236MTD
  • Item #3295724
  • Manufacturer Part #6F-2236MT
5 out of 5 Customer Rating
Brand image
Jamesbury

Value-Line™ Series 6F 1/2 in. Carbon Steel Full Port NPT 1000# Fire-Tite Ball Valve w/Filled PTFE Seats

  • Fast #
  • Part #J6F2236MTD
  • Item #3295724
  • Manufacturer Part #6F-2236MT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B120.1
Collection:
Value-Line™ Series 6F
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Carbon Steel
Pressure - Maximum:
1000 psi
Pressure Class:
1000#
Type:
J6F2236MTDZ
Valve Body Material:
Carbon Steel
Valve Body Style:
2 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Glass Filled PTFE
Valve Size:
1/2 in
Valve Type:
Ball Valve
Weight:
0.75