This product requires certification to purchase.

1/2 x 73 in. Multi Plus Dual V-Belt

Jason Industrial

1/2 x 73 in. Multi Plus Dual V-Belt

  • Fast #
  • Part #JA71
  • Item #1969978
  • Manufacturer Part #A71
4.6 out of 5 Customer Rating
Brand image
Jason Industrial

1/2 x 73 in. Multi Plus Dual V-Belt

  • Fast #
  • Part #JA71
  • Item #1969978
  • Manufacturer Part #A71
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 40° angle
  • Oil and heat-resistant
  • Static dissipating
  • Requires Certification

Documents

Dimensions & Measurements
Height
31/100 in
Length
73 in
Thickness
0.31 in
Weight
0.40 lb
Width
1/2 in
Characteristics & Features
Material
Rubber
Warranty & Product Information
Product Type
V-Belt
Type
JA71
UPC
746041001254