This product requires certification to purchase.

118-3/25 x 0.5313 in. Belt

Jason Industrial

118-3/25 x 0.5313 in. Belt

  • Fast #
  • Part #J5VX1180
  • Item #3369057
  • Manufacturer Part #5VX1180
4 out of 5 Customer Rating
Brand image
Jason Industrial

118-3/25 x 0.5313 in. Belt

  • Fast #
  • Part #J5VX1180
  • Item #3369057
  • Manufacturer Part #5VX1180
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 38° angle
  • Oil and heat-resistant
  • Static dissipating
  • Requires Certification

Documents

Dimensions & Measurements
Height
53/100 in
Length
118 in
Thickness
0.53 in
Weight
1.40 lb
Width
63/100 in
Characteristics & Features
Material
Rubber
Warranty & Product Information
Product Type
V-Belt
UPC
746041010188