This product requires certification to purchase.

21/32 x 77 in. Multi Plus Dual V-Belt

Jason Industrial

21/32 x 77 in. Multi Plus Dual V-Belt

  • Fast #
  • Part #JB74
  • Item #1969851
  • Manufacturer Part #B74
3.6 out of 5 Customer Rating
Brand image
Jason Industrial

21/32 x 77 in. Multi Plus Dual V-Belt

  • Fast #
  • Part #JB74
  • Item #1969851
  • Manufacturer Part #B74
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 40° angle
  • Oil and heat-resistant
  • Static dissipating
  • Requires Certification

Documents

Dimensions & Measurements
Height
41/100 in
Length
77 in
Thickness
0.41 in
Weight
0.70 lb
Width
33/50 in
Characteristics & Features
Material
Rubber
Warranty & Product Information
Product Type
V-Belt
Type
JB74
UPC
746041002398