This product requires certification to purchase.

60 x 0.4063 in. Belt

Jason Industrial

60 x 0.4063 in. Belt

  • Fast #
  • Part #JBX57
  • Item #3370522
  • Manufacturer Part #BX57
4.9 out of 5 Customer Rating
Brand image
Jason Industrial

60 x 0.4063 in. Belt

  • Fast #
  • Part #JBX57
  • Item #3370522
  • Manufacturer Part #BX57
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 40° angle
  • Oil and heat-resistant
  • Static dissipating
  • Requires Certification

Documents

Dimensions & Measurements
Height
41/100 in
Length
60 in
Thickness
0.41 in
Weight
0.63 lb
Width
33/50 in
Characteristics & Features
Material
Rubber
Warranty & Product Information
Product Type
V-Belt
UPC
746041008741