This product requires certification to purchase.

89 x 0.4063 in. Belt

Jason Industrial

89 x 0.4063 in. Belt

  • Fast #
  • Part #JBX86
  • Item #3368920
  • Manufacturer Part #BX86
4.8 out of 5 Customer Rating
Brand image
Jason Industrial

89 x 0.4063 in. Belt

  • Fast #
  • Part #JBX86
  • Item #3368920
  • Manufacturer Part #BX86
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 40° angle
  • Oil and heat-resistant
  • Static dissipating
  • Requires Certification

Documents

Dimensions & Measurements
Height
41/100 in
Length
89 in
Thickness
0.41 in
Weight
0.93 lb
Width
33/50 in
Characteristics & Features
Material
Rubber
Warranty & Product Information
Product Type
V-Belt
UPC
746041022921