Compact Fixture Support for Siphon Jet Water Closets
Compact Fixture Support for Siphon Jet Water Closets
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Siphon Jet Water Closets
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 65.25 lb