This product requires certification to purchase.

1 x 3/4 in. FNPT X GHT Wall Hydrant

Jay R. Smith

1 x 3/4 in. FNPT X GHT Wall Hydrant

  • Fast #
  • Part #S551912
  • Item #9952314
  • Manufacturer Part #5519-12
4 out of 5 Customer Rating
Brand image
Jay R. Smith

1 x 3/4 in. FNPT X GHT Wall Hydrant

  • Fast #
  • Part #S551912
  • Item #9952314
  • Manufacturer Part #5519-12
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Quarter-turn full-flow feature
  • 3/4" inlet and hose connection
  • Removable "T" handle key or ergonomically designed wheel handle
  • Flush installation to eliminate catch points
  • 16 gauge steel frame cover & 20 gauge housing, type 304 stainless
  • Bronze hydrant with stainless steel face
  • Drop down locking hinged cover opens 180º to allow access without damaging cover
  • Self draining non-freeze hydrant with dual check valve & integral vacuum breaker
  • Fits flush to building in one standard course brick
  • Commercial construction applications
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
GHT
End Connections
FNPT x GHT
Height
5 in
Length
10-1/4 in
Valve Size
1 in x 3/4 in
Characteristics & Features
Material
Bronze
Sillcock Type
Frost-proof
Warranty & Product Information
ASME
ASME A112.21.3M
ASSE Standards
ASSE 1019-B, ASSE 1052, ASSE 1053
NSF Certified
Yes
UPC
727753399136