This product requires certification to purchase.

10 in. Right Hand Adjustable Fixture Support

Jay R. Smith

10 in. Right Hand Adjustable Fixture Support

  • Fast #
  • Part #S0211RYM5854
  • Item #7298668
  • Manufacturer Part #0211RY-M58/54
4.3 out of 5 Customer Rating
Brand image
Jay R. Smith

10 in. Right Hand Adjustable Fixture Support

  • Fast #
  • Part #S0211RYM5854
  • Item #7298668
  • Manufacturer Part #0211RY-M58/54
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
10 in
Characteristics & Features
Material
Plastic
Material Type
ABS
Proposition 65
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
BAA Compliant
No
Product Type
Right Hand Adjustable Fixture Support
UPC
727753409590