This product requires certification to purchase.

3 in. Cast Iron Roof Drain

Jay R. Smith

100 Series 3 in. Cast Iron Roof Drain

  • Fast #
  • Part #S148Y03
  • Item #2477285
  • Manufacturer Part #148-Y03
5 out of 5 Customer Rating
Brand image
Jay R. Smith

100 Series 3 in. Cast Iron Roof Drain

  • Fast #
  • Part #S148Y03
  • Item #2477285
  • Manufacturer Part #148-Y03
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Used in roof deck systems where the insulated membrane assembly method of waterproofing is provided
  • Used where built-up felt and asphalt waterproofing is installed on a flat roof construction which is designed for parking decks or promenades for recreational purposes
  • Requires Certification
Dimensions & Measurements
Drain Base Height
5-1/2 in
Drain Base Width
19 in
End Connection 1
No Hub
Fits Pipe Size
3 in
Characteristics & Features
Adjustable
No
Collection
100 Series
Construction
Non-Membrane
Drain Base Material
Cast Iron
Drain Grate Material
Cast Iron
Proposition 65
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Warranty & Product Information
UPC
727753264908