This product requires certification to purchase.

3 in. Cast Iron Roof Drain

Jay R. Smith

1010 Series 3 in. Cast Iron Roof Drain

  • Fast #
  • Part #S1010Y03B
  • Item #4102228
  • Manufacturer Part #1010Y03 (-B)
4.6 out of 5 Customer Rating
Brand image
Jay R. Smith

1010 Series 3 in. Cast Iron Roof Drain

  • Fast #
  • Part #S1010Y03B
  • Item #4102228
  • Manufacturer Part #1010Y03 (-B)
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Used in flat roofs of any construction
  • Requires Certification
Dimensions & Measurements
Drain Base Height
5 in
Drain Base Width
15-1/4 in
End Connection 1
No Hub
Fits Pipe Size
3 in
Characteristics & Features
Adjustable
No
Collection
1010 Series
Construction
Non-Membrane
Drain Base Material
Cast Iron