This product requires certification to purchase.

4 in. Cast Iron Roof Drain

Jay R. Smith

1010 Series 4 in. Cast Iron Roof Drain

  • Fast #
  • Part #S1010Y04BA
  • Item #1228482
  • Manufacturer Part #1010Y04BA
3.4 out of 5 Customer Rating
Brand image
Jay R. Smith

1010 Series 4 in. Cast Iron Roof Drain

  • Fast #
  • Part #S1010Y04BA
  • Item #1228482
  • Manufacturer Part #1010Y04BA
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Used in flat roofs of any construction
  • Large low profile dome provides sufficient free area for quick drainage of rain water and protects the drain sump and connected piping from the intrusion of debris
  • Wide clamping surface holds flashing and roofing materials without puncturing
  • Requires Certification
Dimensions & Measurements
Drain Base Height
5 in
Drain Base Width
15-1/4 in
End Connection 1
No Hub
Fits Pipe Size
4 in
Characteristics & Features
Adjustable
No
Collection
1010 Series
Construction
Non-Membrane
Drain Base Material
Cast Iron
Proposition 65
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Warranty & Product Information
IAPMO Listed
No
UPC
727753000421