This product requires certification to purchase.

16 in. Arm for Figure 0700 High Back Lavatories

Jay R. Smith

16 in. Arm for Figure 0700 High Back Lavatories

  • Fast #
  • Part #S0700ARMS16KING
  • Item #7339416
  • Manufacturer Part #0700ARMS-16KING
4 out of 5 Customer Rating
Brand image
Jay R. Smith

16 in. Arm for Figure 0700 High Back Lavatories

  • Fast #
  • Part #S0700ARMS16KING
  • Item #7339416
  • Manufacturer Part #0700ARMS-16KING
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Figure 0700 High Back Lavatories
Hardware Included:
No
Length:
16
Product Type:
Arm
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
727753026605