This product requires certification to purchase.

3 Dspt Noz

Jay R. Smith

1771 Series 3 Dspt Noz

  • Fast #
  • Part #S177103
  • Item #9952039
  • Manufacturer Part #1771-03
4.4 out of 5 Customer Rating
Brand image
Jay R. Smith

1771 Series 3 Dspt Noz

  • Fast #
  • Part #S177103
  • Item #9952039
  • Manufacturer Part #1771-03
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4 in
Fits Pipe Size
3 in
Width
5-5/8 in
Characteristics & Features
Collection
1771 Series
Material
Cast Bronze
Warranty & Product Information
Application
Roof Drainage
Product Type
Downspout Nozzle
Type
S177103
UPC
727753398474