This product requires certification to purchase.

2 in. No Hub Cast Iron Commercial Floor Drain with Round Strainer Head with Trap Primer Connection

Jay R. Smith

2 in. No Hub Cast Iron Commercial Floor Drain with Round Strainer Head with Trap Primer Connection

  • Fast #
  • Part #S2005Y02BAP0504
  • Item #14168528
  • Manufacturer Part #2005Y02BA-P050-4
5 out of 5 Customer Rating
Brand image
Jay R. Smith

2 in. No Hub Cast Iron Commercial Floor Drain with Round Strainer Head with Trap Primer Connection

  • Fast #
  • Part #S2005Y02BAP0504
  • Item #14168528
  • Manufacturer Part #2005Y02BA-P050-4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Strainers easily adjust from above to the level of adjacent floors to prevent trip or laceration hazards.
  • This drain joins to plumbing through no hub or Speedi-Set® connections
  • Duco cast iron body with flashing collar and adjustable strainer head
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
2 in
Characteristics & Features
Adjustable
Yes
Construction
Non-Membrane
Drain Base Material
Cast Iron
Drain Grate Material
Cast Iron
Grate Color Finish
Nickel Bronze
Grate Color Finish Category
Nickel Tones
Outlet Type
No Hub
Warranty & Product Information
Application
Floor Drains
Type
S2005Y02BAP0504