This product requires certification to purchase.

2 in. No Hub Cast Iron Nickel Bronze Floor Drain

Jay R. Smith

2000 Series 2 in. No Hub Cast Iron Nickel Bronze Floor Drain

  • Fast #
  • Part #S2005Y02B05NB
  • Item #1808269
  • Manufacturer Part #2005Y02 (-B05NB)
4.1 out of 5 Customer Rating
Brand image
Jay R. Smith

2000 Series 2 in. No Hub Cast Iron Nickel Bronze Floor Drain

  • Fast #
  • Part #S2005Y02B05NB
  • Item #1808269
  • Manufacturer Part #2005Y02 (-B05NB)
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • General service floor drain for use in showers, toilets, kitchens and other finished areas where foot traffic is expected
  • The round top strainer head is used for all types of poured finished floors
  • The square top is particularly adaptable to floors that are finished in material of square or straight line pattern
  • Reversible flashing collar permits adjustment of the strainer to meet finished floor level
  • With adjustable strainer heads
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
2 in
Characteristics & Features
Adjustable
Yes
Collection
2000 Series
Construction
Non-Membrane
Drain Base Material
Cast Iron
Drain Grate Material
Bronze/Brass
Grate Color Finish
Nickel Bronze
Grate Color Finish Category
Bronze/Brass Tones
Grate Shape
Square
Outlet Type
No Hub
Proposition 65
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Warranty & Product Information
ASME
ASME A112.6.3-2001
UPC
727753093034