This product requires certification to purchase.

4 in. No Hub Cast Iron Nickel Bronze Floor Drain

Jay R. Smith

2000 Series 4 in. No Hub Cast Iron Nickel Bronze Floor Drain

  • Fast #
  • Part #S2005Y04A05NB
  • Item #282662
  • Manufacturer Part #2005Y04 (-A05NB)
5 out of 5 Customer Rating
Brand image
Jay R. Smith

2000 Series 4 in. No Hub Cast Iron Nickel Bronze Floor Drain

  • Fast #
  • Part #S2005Y04A05NB
  • Item #282662
  • Manufacturer Part #2005Y04 (-A05NB)
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Nickel Bronze Strainer Head 5 in
  • Requires Certification
Dimensions & Measurements
Drain Base Height
4 in
Drain Base Width
6-3/4 in
Fits Pipe Size
4 in
Grate Diameter
5 in
Characteristics & Features
Adjustable
Yes
Collection
2000 Series
Construction
Non-Membrane
Drain Base Material
Cast Iron
Drain Grate Material
Bronze/Brass
Grate Color Finish
Nickel Bronze
Grate Color Finish Category
Bronze/Brass Tones
Grate Shape
Round
Outlet Type
No Hub
Proposition 65
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Warranty & Product Information
ASME
ASME A112.6.3
UPC
727753098718