This product requires certification to purchase.

4 in. No Hub Cast Iron Nickel Bronze Floor Drain

Jay R. Smith

2000 Series 4 in. No Hub Cast Iron Nickel Bronze Floor Drain

  • Fast #
  • Part #S2005Y04A06NBP050
  • Item #3131118
  • Manufacturer Part #2005Y04 (-A06NB-P050)
3.5 out of 5 Customer Rating
Brand image
Jay R. Smith

2000 Series 4 in. No Hub Cast Iron Nickel Bronze Floor Drain

  • Fast #
  • Part #S2005Y04A06NBP050
  • Item #3131118
  • Manufacturer Part #2005Y04 (-A06NB-P050)
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Nickel Bronze Strainer Head 6 in
  • Requires Certification

Documents

Dimensions & Measurements
Drain Base Height
4 in
Drain Base Width
6-3/4 in
Fits Pipe Size
4 in
Grate Diameter
6 in
Trap Primer Connection
Yes
Characteristics & Features
Adjustable
Yes
Collection
2000 Series
Construction
Non-Membrane
Drain Base Material
Cast Iron
Drain Grate Material
Bronze/Brass
Grate Color Finish
Nickel Bronze
Grate Color Finish Category
Bronze/Brass Tones
Grate Shape
Round
Outlet Type
No Hub
Proposition 65
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Warranty & Product Information
ASME
ASME A112.6.3
IAPMO Listed
No
UPC
727753099029