This product requires certification to purchase.

24 in. x 24 in. Deck Plate

Jay R. Smith

24 in. x 24 in. Deck Plate

  • Fast #
  • Part #S1010DEP
  • Item #10031970
  • Manufacturer Part #1010DEP
3.6 out of 5 Customer Rating
Brand image
Jay R. Smith

24 in. x 24 in. Deck Plate

  • Fast #
  • Part #S1010DEP
  • Item #10031970
  • Manufacturer Part #1010DEP
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Speed of installation roof drains can be pre-assembled to deck plate and placed as one unit from the top roof surface, saving time
  • Secure installation large roof deck plate is easy-to-install using fasteners from the top of roof only
  • No underdeck clamp required means less hardware and time savings
  • Installation from above means less time on ladders or lifts and less overhead work, the only task after installation is the actual pipe connection, made to a secured assembly
  • Reliability the drains are installed in a recess to prevent a water dam
  • Simplicity roof penetrations are square, not round, saving time
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
16 in
Drain Base Height
6 in
Drain Base Width
12-1/2 in
End Connection 1
No Hub
Characteristics & Features
Drain Base Material
Cast Iron
Warranty & Product Information
Type
S1010DEP
UPC
727753435865