This product requires certification to purchase.

12 in. Cast Iron Floor Sink

Jay R. Smith

300 Series 12 in. Cast Iron Floor Sink

  • Fast #
  • Part #S320Y03
  • Item #8194604
  • Manufacturer Part #320-Y03
5 out of 5 Customer Rating
Brand image
Jay R. Smith

300 Series 12 in. Cast Iron Floor Sink

  • Fast #
  • Part #S320Y03
  • Item #8194604
  • Manufacturer Part #320-Y03
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Porcelain enamel, acid-resistant,-coated cast iron body and grate
  • Suitable for sanitary areas
  • Body includes anti-splash dome strainer
  • Load rating - for non-traffic (non-pedestrian) area only
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
No Hub
End Connections
No Hub
Fits Pipe Size
3 in
Length
12 in
Sink Bowl Size
9 in x 9 in x 6 in
Sink Depth
8-1/4 in
Sink Size Range
Less than 20 in
Width
12 in
Characteristics & Features
Collection
300 Series
Shape
Square
Sink Installation Type
Floor Mount
Sink Material
Cast Iron
Warranty & Product Information
Application
Sanitary Installations
Type
S320Y03
UPC
727753265141