This product requires certification to purchase.

3 in. Spigot Cast Iron Cleanout

Jay R. Smith

4000 Series 3 in. Spigot Cast Iron Cleanout

  • Fast #
  • Part #S4002S03NS
  • Item #3115409
  • Manufacturer Part #4002S03-NS
5 out of 5 Customer Rating
Brand image
Jay R. Smith

4000 Series 3 in. Spigot Cast Iron Cleanout

  • Fast #
  • Part #S4002S03NS
  • Item #3115409
  • Manufacturer Part #4002S03-NS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Adjustable:
No
Collection:
4000 Series
Diameter:
5-3/4 in
Drain Base Height:
4 in
Drain Base Material:
Cast Iron
Fits Pipe Size:
3 in
IAPMO Listed:
No
Material:
Plastic
Outlet Type:
Spigot
Plug Included:
Yes
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
727753364523