This product requires certification to purchase.

Bronze Nickel 1/2 x 3/4 in. FNPT and MNPT x GHT Wall Hydrant

Jay R. Smith

5609QT Bronze Nickel 1/2 x 3/4 in. FNPT and MNPT x GHT Wall Hydrant

  • Fast #
  • Part #S5609QTSAPNP
  • Item #3112047
  • Manufacturer Part #5609QT-SAPNP
3.5 out of 5 Customer Rating
Brand image
Jay R. Smith

5609QT Bronze Nickel 1/2 x 3/4 in. FNPT and MNPT x GHT Wall Hydrant

  • Fast #
  • Part #S5609QTSAPNP
  • Item #3112047
  • Manufacturer Part #5609QT-SAPNP
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT, MNPT
End Connection 2
GHT
End Connections
FNPT;MNPT x GHT
Height
2-1/2 in
Length
4 in
Valve Size
1/2 in x 3/4 in
Width
4 in
Characteristics & Features
Collection
5609QT
Color Finish Category
Nickel Tones
Color Finish Name
Bronze Nickel
Material
Bronze
Proposition 65
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Sillcock Type
Quarter Turn, Frost-proof
Valve Disc Material
Ceramic
Valve Operator
T-Handle
Warranty & Product Information
BAA Compliant
No
FM Approved
No
IAPMO Listed
Yes
NSF
NSF 61-2008
NSF Certified
Yes
Recommended Valve Application
Water
UL Listed
No
UPC
727753237926