This product requires certification to purchase.

7-1/4 in. Roof Accessory with Downspout Nozzle

Jay R. Smith

7-1/4 in. Roof Accessory with Downspout Nozzle

  • Fast #
  • Part #S1770BS6
  • Item #3116169
  • Manufacturer Part #1770BS6
3.4 out of 5 Customer Rating
Brand image
Jay R. Smith

7-1/4 in. Roof Accessory with Downspout Nozzle

  • Fast #
  • Part #S1770BS6
  • Item #3116169
  • Manufacturer Part #1770BS6
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
7-1/4 in
End Connection 1
NPT
End Connections
NPT
Fits Pipe Size
6 in
Characteristics & Features
Material
Cast Bronze
Proposition 65
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Warranty & Product Information
UPC
727753246270