This product requires certification to purchase.

4 in. Cast Iron Hub Backwater Valve

Jay R. Smith

Figure 7022 4 in. Cast Iron Hub Backwater Valve

  • Fast #
  • Part #S7022S04
  • Item #1628791
  • Manufacturer Part #7022S04
4.1 out of 5 Customer Rating
Brand image
Jay R. Smith

Figure 7022 4 in. Cast Iron Hub Backwater Valve

  • Fast #
  • Part #S7022S04
  • Item #1628791
  • Manufacturer Part #7022S04
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Used in main or branch sewer lines to protect basements and low areas against backflow from the street sewers
  • Valve design permits access to backwater valve assembly, for servicing or cleaning through a "full opening" bolted cover or threaded cover
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
8-1/2 in
End Connection 1
Hub
End Connection 2
Spigot
End Connections
Hub x Spigot
Length
16 in
Valve Size
4 in
Characteristics & Features
Collection
Figure 7022
Material
Cast Iron, Bronze
Proposition 65
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Valve Body Material
Cast Iron
Valve Type
Backwater Valve
Warranty & Product Information
UPC
727753243613