This product requires certification to purchase.

Steel Support for A171.8-UG Series, A171.8-UG-BF Series, A171.8-UG-VR Series, A171.8-UG-VR-BF Series and A171.8-UG-VR-D1-BF Series

Jay R. Smith

Figure 830 Steel Support for A171.8-UG Series, A171.8-UG-BF Series, A171.8-UG-VR Series, A171.8-UG-VR-BF Series and A171.8-UG-VR-D1-BF Series

  • Fast #
  • Part #S0830
  • Item #4503750
  • Manufacturer Part #0830
3.1 out of 5 Customer Rating
Brand image
Jay R. Smith

Figure 830 Steel Support for A171.8-UG Series, A171.8-UG-BF Series, A171.8-UG-VR Series, A171.8-UG-VR-BF Series and A171.8-UG-VR-D1-BF Series

  • Fast #
  • Part #S0830
  • Item #4503750
  • Manufacturer Part #0830
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Characteristics & Features
Brand Model Compatibility
A171.8-UG Series, A171.8-UG-BF Series, A171.8-UG-VR Series, A171.8-UG-VR-BF Series, A171.8-UG-VR-D1-BF Series, A171.8-UG-SO Series, A171.8-UG-SO-BF Series, EZ Series
Collection
Figure 830
Installation Type
Floor Mount
Material
Steel
Warranty & Product Information
ADA Compliant
No
Application
Wall Mounted Electric Water Coolers
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Support