This product requires certification to purchase.

4 in. Elastomer Trap Seal

Jay R. Smith

Quad Close® 4 in. Elastomer Trap Seal

  • Fast #
  • Part #S269204
  • Item #4203701
  • Manufacturer Part #2692-04
5 out of 5 Customer Rating
Brand image
Jay R. Smith

Quad Close® 4 in. Elastomer Trap Seal

  • Fast #
  • Part #S269204
  • Item #4203701
  • Manufacturer Part #2692-04
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Quad Close Trap Seal forms a barrier to minimize the evaporation of the trap seal of a floor drain
  • The Quad Close Trap Seal will open to allow drainage and close when there is no flow
  • It is for use in floor drain outlets or the adjustable strainer throat
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
4 in
Height
2-33/50 in
Characteristics & Features
Collection
Quad Close®
Drain Component Type
Trap Seal
Drain Type
Floor Drain
Material
Rubber
Material Type
Elastomer
Proposition 65
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Warranty & Product Information
Application
Commercial
ASSE Standards
ASSE 1072
IAPMO Listed
Yes
UPC
727753400658