This product requires certification to purchase.

4 in. Threaded Cast Iron Ferrule with Plug

Jay R. Smith

Series 4422 4 in. Threaded Cast Iron Ferrule with Plug

  • Fast #
  • Part #S4422C04
  • Item #902137
  • Manufacturer Part #4422C04
4.1 out of 5 Customer Rating
Brand image
Jay R. Smith

Series 4422 4 in. Threaded Cast Iron Ferrule with Plug

  • Fast #
  • Part #S4422C04
  • Item #902137
  • Manufacturer Part #4422C04
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • These Duco coated cast iron ferrule cleanouts are installed in hub openings on drainage piping where a cleanout is required
  • The cast bronze taper thread lead seal plug can be quickly and easily removed for cleaning
  • The ferrule is ribbed on the outside to prevent turning of the ferrule in the caulking lead
  • A shallow stainless steel cover and deep chrome plated cover is available if desired for finished walls
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
4 in
Fitting Sizes
4 in
Characteristics & Features
Collection
Series 4422
Fitting Type
End Cover, Ferrule with Plug
Material
Cast Iron, Stainless Steel
Proposition 65
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Warranty & Product Information
UPC
727753224704