This product requires certification to purchase.

1/2 in. OD Copper Tube Extension Access Valve 3-Pack

JB Industries

1/2 in. OD Copper Tube Extension Access Valve 3-Pack

  • Fast #
  • Part #JA31008
  • Item #117926
  • Manufacturer Part #A31008
5 out of 5 Customer Rating
Brand image
JB Industries

1/2 in. OD Copper Tube Extension Access Valve 3-Pack

  • Fast #
  • Part #JA31008
  • Item #117926
  • Manufacturer Part #A31008
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For use with sil-phos alloy and copper fittings
  • Includes cap (NFT5-4) and valve core, 1/4 in ID
  • Install through the side of the larger line to extend length approximately two inches
  • Generous counter bore allows removal of core if flare becomes damaged
  • All tees and crosses are tapped to receive and access core in all
  • 1/4 in. SAE flare ends
  • All pipe connections have internal braze cups for dip tube applications
  • Note: OD x ID sizes are for copper tube extension
  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connections
OD Tube
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
3-1/4 in
Weight
0.29 lb
Width
1 in
Characteristics & Features
A2L Compatible
No
Material
Brass, Copper
Proposition 65
WARNING: This product can expose you to chemicals including lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Refrigerant
R-410A
Electrical & Operational Information
Temperature Range
-40 to 250 Deg F
Warranty & Product Information
BAA Compliant
No
Product Type
Extension
UPC
684520310087