This product requires certification to purchase.

1/2 x 3/8 in. Female Flare x Flare Brass Reducing Adapter

JB Industries

1/2 x 3/8 in. Female Flare x Flare Brass Reducing Adapter

  • Fast #
  • Part #JUR386
  • Item #9267992
  • Manufacturer Part #UR3-86
5 out of 5 Customer Rating
Brand image
JB Industries

1/2 x 3/8 in. Female Flare x Flare Brass Reducing Adapter

  • Fast #
  • Part #JUR386
  • Item #9267992
  • Manufacturer Part #UR3-86
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • American made brass
  • JB uses the most premium level of C360 and C370 brass. This gives our brass fittings and access valves high tensile strength while resisting corrosion. Because we machine under one roof in our Aurora, IL factory
  • Brass fittings/access valves/ caps & couplers
  • For use with copper, brass, aluminum, steel, and plastic tube provided and acceptable flare could be generated with the material
  • Vacuum and pressures of 5,000 psi can be handled depending upon the size, material, and conditions. The valve core is typically the limiting restriction at 800 psi max. working pressure
  • Long nuts are recommended when vibration is a factor. Tubing should be double-flared in extreme applications to minimize flare thinning on over-tightening
  • Fittings listed generally comply with SAE, ASA, ASME, and MS standards; however, when design makes dimensions critical, please contact customer service for samples and/or prints for testing and evaluation
  • Pipe sizes listed are standard nominal pipe size and threads are to dry seal taper pipe standards
  • JB provides flare fitting to SAE Standard J513 whenever possible. Slight deviations can occur when full compliance fittings are not available
  • Most heavy-duty ACR tube fittings conform to SAE, ASA, and AHRI standards for hydraulic, marine, and refrigeration service
  • Requires Certification
Dimensions & Measurements
End Connection 1
Female Flare
End Connection 2
Flare
End Connections
Female Flare x Flare
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Length
4-1/4 in
Characteristics & Features
Fitting Type
Adapter, Reducing
Material
Brass
Electrical & Operational Information
Temperature Range
-20 to 220 Deg F (-40 to 121.1 Deg C)
Warranty & Product Information
Origin
Domestic
UPC
684520701939