This product requires certification to purchase.

1/4 in. Flare Tee

JB Industries

1/4 in. Flare Tee

  • Fast #
  • Part #JA34000
  • Item #2465721
  • Manufacturer Part #A34000
3.4 out of 5 Customer Rating
Brand image
JB Industries

1/4 in. Flare Tee

  • Fast #
  • Part #JA34000
  • Item #2465721
  • Manufacturer Part #A34000
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Flare
End Connection 2
Flare
End Connection 3
Flare
End Connections
Flare
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Size 3
1/4 in
Fitting Sizes
1/4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight, Tee
Proposition 65
WARNING: This product can expose you to chemicals including lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Warranty & Product Information
UPC
684520340046