This product requires certification to purchase.

3/8 OD Copper UNION Access Valve 2PK

JB Industries

3/8 OD Copper UNION Access Valve 2PK

  • Fast #
  • Part #JA31200
  • Item #4663156
  • Manufacturer Part #A31200
4.8 out of 5 Customer Rating
Brand image
JB Industries

3/8 OD Copper UNION Access Valve 2PK

  • Fast #
  • Part #JA31200
  • Item #4663156
  • Manufacturer Part #A31200
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • OAL is 2-3/4"
  • Copper access unions can have a valve installed in any position
  • Connecting line sizes for ODS and ODF external tube ends
  • Use Sil-phos
  • Made in the USA
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Length
1 in
Package Quantity
Pack of 2
Characteristics & Features
A2L Compatible
Yes
Proposition 65
WARNING: This product can expose you to chemicals including lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Warranty & Product Information
Application
HVACR
Origin
Domestic
Product Type
Union
Type
JA31200
UPC
684520312005