This product requires certification to purchase.

5 x 7 in. Acid Flux Brush

JB Industries

5 x 7 in. Acid Flux Brush

  • Fast #
  • Part #JC33808CTN
  • Item #10282758
  • Manufacturer Part #C33808-CTN
3.8 out of 5 Customer Rating
Brand image
JB Industries

5 x 7 in. Acid Flux Brush

  • Fast #
  • Part #JC33808CTN
  • Item #10282758
  • Manufacturer Part #C33808-CTN
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Our acid brushes are ideal for thread sealant, flux, and past solders
  • Made of 100% long and still horsehair bristles that are evenly placed and securely crimped into tinned acid-resisting handles
  • Requires Certification
Dimensions & Measurements
Handle Length (in)
8 in
Length
5 in
Size
1/2 in
Width
7 in
Characteristics & Features
Color Finish Name
Silver
Handle Material
Metal
Material
Metal
Material Type
Stainless Steel
Warranty & Product Information
Application
HVACR
Product Type
Acid Flux Brush
UPC
684520338098