This product requires certification to purchase.

A2L Locking Cap with Bit (12 Pack)

JB Industries

A2L Locking Cap with Bit (12 Pack)

  • Fast #
  • Part #JSHLDA2L12
  • Item #11738173
  • Manufacturer Part #SHLD-A2L12
4.6 out of 5 Customer Rating
Brand image
JB Industries

A2L Locking Cap with Bit (12 Pack)

  • Fast #
  • Part #JSHLDA2L12
  • Item #11738173
  • Manufacturer Part #SHLD-A2L12
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • As mildly flammable A2L refrigerants, (such as R32 and R454B) become more widespread, the SHIELD A2L Locking Cap provides an easy way to help quickly identify A2L refrigerants while safeguarding against unauthorized access or accidental refrigerant release
  • A2L Specific Color-Coded Cap: Reflects the look of A2L refrigerant recovery tanks
  • UV and Water Resistant Cover : Shields against corrosion and the elements
  • Tamper-Resistant Lock: Provides secure protection against unauthorized access
  • Secondary Seal: Adds an extra layer of leak prevention to the Schrader or backseat valve
  • All Brass Construction: Made in the USA from durable, corrosion-resistant brass
  • Versatile Options: Available in 1/4" and 5/16" sizes, with options for packs of 4, 12, 50, 100, or bulk orders.
  • Code Compliance: Meets International Mechanical Code 1101.10 and International Residential Code M1411.6 standards
  • Requires tamper-resistant bit and driver for unlocking
  • Made in the USA
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Length
8-3/4 in
Package Quantity
Pack of 12
Characteristics & Features
A2L Compatible
Yes
Warranty & Product Information
Origin
Domestic
Product Type
Refrigerant Locking Cap
Type
JSHLDA2L12
UPC
684520325432