Compound 3-1/8 in. Illuminating Gauge (R-32/R-454B/R-410A)
Compound 3-1/8 in. Illuminating Gauge (R-32/R-454B/R-410A)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- A2L system Compatible
- All-metal gauges with high impact clear view Lexan lens, full-size brass movements and recalibrating screw.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Application:
- HVACR
- Length:
- 2-1/4
- Material:
- Metal
- Origin:
- Domestic
- Product Type:
- Gauge
- Refrigerant:
- R-32
- Tool Type:
- Gauge
- Type:
- JM2861
- UPC:
- 684520324459
- Weight:
- 0.58