This product requires certification to purchase.

3/8 x 1/4 in. Refrigerant Charging Hose

JB Industries

Heavy-Duty Series 3/8 x 1/4 in. Refrigerant Charging Hose

  • Fast #
  • Part #JCL26448
  • Item #10282760
  • Manufacturer Part #CL264-48
5 out of 5 Customer Rating
Brand image
JB Industries

Heavy-Duty Series 3/8 x 1/4 in. Refrigerant Charging Hose

  • Fast #
  • Part #JCL26448
  • Item #10282760
  • Manufacturer Part #CL264-48
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 60-inch, 1/2" diameter evacuation hose
  • Vacuum-certified hose will not collapse or permeate
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
End Connection 2
GHT
Fitting Size 1
3/8 in
Fitting Size 2
1/4 in
Fitting Sizes
3/8 in x 1/4 in
Length
48 in
Weight
1.4 lb
Characteristics & Features
A2L Compatible
Yes
Collection
Heavy-Duty Series
Color Finish Name
Black
Tool Type
Refrigerant Charging Hose
Warranty & Product Information
Product Type
Hose Set
UPC
684520323766