This product requires certification to purchase.

PATRIOT 2-Valve Brass Manifold

JB Industries

PATRIOT 2-Valve Brass Manifold

  • Fast #
  • Part #J22633
  • Item #10269228
  • Manufacturer Part #22633
3.5 out of 5 Customer Rating
Brand image
JB Industries

PATRIOT 2-Valve Brass Manifold

  • Fast #
  • Part #J22633
  • Item #10269228
  • Manufacturer Part #22633
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 3-1/8" (80mm) Illuminating, Class 1, 1% R32, R454B, R410A w/CCLE-60" hose set
  • Rugged bar design paired with easy-to-grip metal handles
  • Original free floating dual o-ring sealing system for faster evacuation and charging
  • Surge dampened gauges for reduced needle movement
  • 360 degrees swiveling hose holders
  • Pull-out proof hanging hook
  • Easy-to-turn metal handwheels
  • Solid brass forging
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Height
11-1/2 in
Length
10 in
Weight
4.46 lb
Width
2-3/4 in
Characteristics & Features
A2L Compatible
Yes
Warranty & Product Information
Application
HVACR
Origin
Domestic
Product Type
Manifold
Type
J22633
UPC
684520324602