This product requires certification to purchase.

PLATINUM BEAST 12 cfm Vacuum Pump

JB Industries

PLATINUM BEAST 12 cfm Vacuum Pump

  • Fast #
  • Part #JDV340N
  • Item #9844476
  • Manufacturer Part #DV-340N
3.9 out of 5 Customer Rating
Brand image
JB Industries

PLATINUM BEAST 12 cfm Vacuum Pump

  • Fast #
  • Part #JDV340N
  • Item #9844476
  • Manufacturer Part #DV-340N
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1 HP DC Motor With Broad Voltage Range
  • A2L Compatible
  • Dual Voltage
  • 15 Micron Vacuum Range
  • Internal Check Valve
  • Field Repairable
  • 2 Year Warranty
  • Made In The USA
  • 2-stage Direct Drive
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
CFM
12 ft3/min
Diameter
5.5 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
12 in
Length
16-1/2 in
Pressure - Minimum
15 psi
Valve Size
1/2 in
Weight
36 lb
Width
5-3/4 in
Characteristics & Features
A2L Compatible
Yes
Color Finish Name
Aluminum, Black
Material
Aluminum, Steel, Brass, Copper
Pump Stage
2
Tool Type
Vacuum Pump
Electrical & Operational Information
AMP
6.3
Horsepower
1 hp
Power Source
AC
RPM
2070
Temperature Range
32 to 170 Deg F
Volts
115/230V
Watts
750 W
Warranty & Product Information
CE Approved
Yes
CSA Certified
Yes
ETL Listed
No
NSF
No
NSF Certified
No
Type
JDV340N
UL Listed
Yes
UPC
684520324169


Recommended Accessories