This product requires certification to purchase.

Pressure 3-1/8 in. Illuminating Gauge (R-32/R-454B/R-410A)

JB Industries

Pressure 3-1/8 in. Illuminating Gauge (R-32/R-454B/R-410A)

  • Fast #
  • Part #JM2862
  • Item #10273268
  • Manufacturer Part #M2-862
5 out of 5 Customer Rating
Brand image
JB Industries

Pressure 3-1/8 in. Illuminating Gauge (R-32/R-454B/R-410A)

  • Fast #
  • Part #JM2862
  • Item #10273268
  • Manufacturer Part #M2-862
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • A2L system Compatible
  • All-metal gauges with high impact clear view Lexan lens, full-size brass movements and recalibrating screw.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Length
2-1/4 in
Weight
0.58 lb
Characteristics & Features
A2L Compatible
Yes
Material
Metal
Refrigerant
R-32
Tool Type
Gauge
Warranty & Product Information
Application
HVACR
Origin
Domestic
Product Type
Gauge
Type
JM2862
UPC
684520324466