This product requires certification to purchase.

Wireless Digital Manifold

JB Industries

Revolver® Wireless Digital Manifold

  • Fast #
  • Part #JDM4RW
  • Item #9951249
  • Manufacturer Part #DM4-RW
3.6 out of 5 Customer Rating
Brand image
JB Industries

Revolver® Wireless Digital Manifold

  • Fast #
  • Part #JDM4RW
  • Item #9951249
  • Manufacturer Part #DM4-RW
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Connect to smart device
  • Easy to navigate menu
  • 60+ refrigerates
  • Calculates superheat
  • Calculates subcooling
  • Calculates vapor
  • Stainless steel transducer
  • American made
  • 60" hose set
  • 1 year warranty
  • Requires Certification

Documents

Dimensions & Measurements
Length
14 in
Characteristics & Features
Collection
Revolver®
Material
Brass, Stainless Steel
Warranty & Product Information
UPC
684520323254