This product requires certification to purchase.

8 in. Long Driver with 2 Bits

JB Industries

Shield® 8 in. Long Driver with 2 Bits

  • Fast #
  • Part #JSHLD8DRIVER
  • Item #4632085
  • Manufacturer Part #SHLD-8-DRIVER
4.5 out of 5 Customer Rating
Brand image
JB Industries

Shield® 8 in. Long Driver with 2 Bits

  • Fast #
  • Part #JSHLD8DRIVER
  • Item #4632085
  • Manufacturer Part #SHLD-8-DRIVER
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Shield™ 8" refrigerant locking cap magnetic driver
  • Provides protection against theft and huffing
  • No corrosion
  • Tamper-resistant key
  • Waterproof caps
  • Made in the USA
  • Requires Certification

Documents

Characteristics & Features
Collection
Shield®
Color Finish Name
Black, Yellow
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type
Screwdriver
Electrical & Operational Information
Power Source
Manual
Warranty & Product Information
UPC
684520337954