This product requires certification to purchase.

Wireless Psychrometer/Hygrometer

JB Industries

Wireless Psychrometer/Hygrometer

  • Fast #
  • Part #JWH2
  • Item #9951252
  • Manufacturer Part #WH-2
4 out of 5 Customer Rating
Brand image
JB Industries

Wireless Psychrometer/Hygrometer

  • Fast #
  • Part #JWH2
  • Item #9951252
  • Manufacturer Part #WH-2
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Wireless Digital Manifold connect to JB GO App
  • Measure Temperature & Humidity
  • Non-removable shield cap to protect the sensor when in use
  • Bright OLED screen displays information
  • 2 Button interface
  • Over-Molded parts for increased grip & Durability
  • 1 Year warranty
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Height
3 in
Length
10 in
Characteristics & Features
A2L Compatible
Yes
Battery Size
AAA
Number of Tools Included
1
Tool Type
Psychometer Kit
Warranty & Product Information
Origin
Global
Type
JWH2
UL Listed
No
UPC
684520324299