This product requires certification to purchase.

1/2 X 3 PATCH Clamp .88

JCM Industries

1/2 X 3 PATCH Clamp .88

  • Fast #
  • Part #J11000843
  • Item #1894704
  • Manufacturer Part #110-0084-3
4 out of 5 Customer Rating
Brand image
JCM Industries

1/2 X 3 PATCH Clamp .88

  • Fast #
  • Part #J11000843
  • Item #1894704
  • Manufacturer Part #110-0084-3
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1/2 in
Length
3 in
Range (in)
0.84 in
Weight
1 lb
Width
3 in
Characteristics & Features
Material
Stainless Steel, Ductile Iron
Warranty & Product Information
Type
J11000843
UL Listed
No
UPC
670397112633