This product requires certification to purchase.

12 x 2 in. Ductile Iron Epoxy Single Strap Saddle

JCM Industries

12 x 2 in. Ductile Iron Epoxy Single Strap Saddle

  • Fast #
  • Part #J4061320X14IP
  • Item #3196464
  • Manufacturer Part #406-1320X14IP
4 out of 5 Customer Rating
Brand image
JCM Industries

12 x 2 in. Ductile Iron Epoxy Single Strap Saddle

  • Fast #
  • Part #J4061320X14IP
  • Item #3196464
  • Manufacturer Part #406-1320X14IP
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Heavy threaded outlet - with IPS or CC threads reinforces the critical connection
  • Broad pressure activated gasket - for low and high pressure performance
  • Corrosion resistant coating - for long-term service
  • Wide straps - increase the load bearing area of the straps
  • Heavy duty design - provides strength and mass for long term service
  • Closed canted ears - for extra protection against electrolysis and maximum strap bearing
  • Wide body wrap around design - support and reinforce the pipe and provide excellent stability
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fits Pipe Size
12 in
Pressure - Maximum
250 psi
Range (in)
12.75 in - 13.2 in
Tap Size
2 in
Characteristics & Features
Coating
Fusion Bonded
Fitting Type
Saddle
Material
Ductile Iron
Electrical & Operational Information
Maximum Temperature
212
Warranty & Product Information
ANSI
ANSI 61
NSF Certified
Yes
UPC
670397150116