This product requires certification to purchase.

20 x 2 in. Ductile Iron Single Strap Saddle

JCM Industries

20 x 2 in. Ductile Iron Single Strap Saddle

  • Fast #
  • Part #J4062260X14IP
  • Item #1674143
  • Manufacturer Part #406-2260X14IP
5 out of 5 Customer Rating
Brand image
JCM Industries

20 x 2 in. Ductile Iron Single Strap Saddle

  • Fast #
  • Part #J4062260X14IP
  • Item #1674143
  • Manufacturer Part #406-2260X14IP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Fusion Plastic Coating with Stainless Steel Strap(s)
  • Strong Ductile Iron Body provides strength & mass for long term service
  • Pressure activated hydromechanical gasket set in retaining cavity which traps the gasket internally and externally.
  • Closed Canted Ears - for extra protection against electrolysis.
  • Wide body with wrap around design reinforces the pipe and provides stability
  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
20 in
Pressure - Maximum
250 psi
Range (in)
21.35 in - 22.60 in
Tap Size
2 in
Characteristics & Features
Coating
Plastic
Material
Ductile Iron
Electrical & Operational Information
Maximum Temperature
212
Warranty & Product Information
ANSI
ANSI 61
NSF Certified
Yes
UPC
670397151304