This product requires certification to purchase.

4 x 1 in. CC Ductile Iron Double Strap Saddle

JCM Industries

4 x 1 in. CC Ductile Iron Double Strap Saddle

  • Fast #
  • Part #J4060480X09CC
  • Item #4096919
  • Manufacturer Part #406-0480X09CC
5 out of 5 Customer Rating
Brand image
JCM Industries

4 x 1 in. CC Ductile Iron Double Strap Saddle

  • Fast #
  • Part #J4060480X09CC
  • Item #4096919
  • Manufacturer Part #406-0480X09CC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Fusion Plastic Coating with Stainless Steel Strap(s)
  • Strong Ductile Iron Body provides strength & mass for long term service
  • Pressure activated hydromechanical gasket set in retaining cavity which traps the gasket internally and externally.
  • Closed Canted Ears - for extra protection against electrolysis.
  • Wide body with wrap around design reinforces the pipe and provides stability
  • Requires Certification
Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
4 in
Pressure - Maximum
250 psi
Range (in)
4.50 in - 4.80 in
Tap Size
1 in
Characteristics & Features
Coating
Plastic
Material
Ductile Iron
Electrical & Operational Information
Maximum Temperature
212
Warranty & Product Information
ANSI
ANSI 61
NSF Certified
Yes
UPC
670397148588